Beli Klem Manifold di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tasco Manifold Set (With Charge Valve) (Manifold Gauge)
    Mulai

    Rp5.399.900

    Tasco Manifold Set (With Charge Valve) (Manifold Gauge)
    Deskripsi:
    A convenient set with a charge valve for filling air conditioners and refrigerators. The manifold is a ball valve type that is convenient to open and close. The charge valve is a short type, so it is very convenient.
    atribut:
    • Connection Size (inch): 1/4 flare
    • Corresponding refrigerant type: R22, R12, R500, R502
    • Regular Pressure (MPa): 3.5
    • Set Contents: Gauge manifold (TA120K), short charge valve (TA15DA x 1, TA15DB x 2), charge hose, pressure gauge/compound gauge, charge valve
  2. Non Brand Plastic & Rubber Flexible Pipe Fitting (Sambungan Pipa)
    Mulai

    Rp379.900

    Non Brand Plastic & Rubber Flexible Pipe Fitting (Sambungan Pipa)
    Deskripsi:
    Mounting brackets for industrial fans allow fan heads to attach to a wall, ceiling, or post for circulating air right where it's needed. This mounting hardware supports the fan head and serves as a connection point between the fan head and its mounting surface. These brackets can be used with a compatible fan head for a new installation or to change hardware when relocating a fan head.
  3. Kencana Metal Ceiling Frame Hollow (Rangka Plafon)
    Mulai

    Rp289.900

    Kencana Metal Ceiling Frame Hollow (Rangka Plafon)
    Deskripsi:
    Hollow Kencana memiliki keunggulan yang teruji untuk konstruksi rangka plafon dan langit-langit bangunan untuk hasil yang ekonomis dan tahan lama.Keunggulan :- Tahan karat dan tahan rayap- Klem / sambungan kuat- Lebih ekonomis daripada kayu- Memiliki profil sehingga lebih kaku/ rigid- Ukuran dan ketebalan presisi/tidak banci- Material asli baja lapis Zinc-Aluminium- Tidak kilap, warna aluminium (tidak kusam/ kehitaman)- Spangle/ bunga baja nampak jelas
    atribut:
    • Length (m): 4
  4. BOSCH Corded Impact Drill (Mesin Bor Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp769.900

  5. SIGMA Ties Cable Ties (Pengikat / Kabel Tis)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp35.900

    SIGMA Ties Cable Ties (Pengikat / Kabel Tis)
    atribut:
    • Size (mm): 3.6x200
    • Length (mm): 200
    • Locking Style: Self-Locking
    • Material: Nylon 66, UL 94V-2
    • Width (mm): 3.6
  6. monotaro.id Cable Ties 3.6x250mm (Pengikat / Kabel Tis)
    Mulai

    Rp14.900

    monotaro.id Cable Ties 3.6x250mm (Pengikat / Kabel Tis)
    atribut:
    • Length (mm): 250
    • Width (mm): 3.6
    • Banding range (mm): 3-65
    • Min. Loop Tensile Strength (kg): 18
    • Locking Style: Self-Locking
    • Material: Nylon 66 (UL recognized) UL Flammability 94V.2
  7. EZREN Magnifier
    Mulai

    Rp70.900

    EZREN Magnifier
    Deskripsi:
    TE-802 Precision Magnifying Lamp Magnifier Desk Adjustable LightTE-802 magnifier soldering station 2-in-1 auxiliary tools, built-in 16 high brightness smd led lighting, providing 4 AA batteries or external USB power supply.Package Contents 1 x 2.5X(6D)magnifying glass1 X 4X(12D)magnifying glass2 X Universal joint Clips1 x Dedicated Gooseneck Auxiliary clip1 x Attached iron1 x Wire storage rack
Daftar Harga Klem Manifold Terbaru November 2026
Tasco Manifold Set (With Charge Valve) (Manifold Gauge)Rp5.399.900
KRISBOW High Pressure Cleaner with Induction Motor (Mesin Cuci Tekanan Tinggi)Rp999.900
Non Brand Plastic & Rubber Flexible Pipe Fitting (Sambungan Pipa)Rp379.900
Kencana Metal Ceiling Frame Hollow (Rangka Plafon)Rp289.900
BOSCH Corded Impact Drill (Mesin Bor Beton)Rp769.900
SIGMA Ties Cable Ties (Pengikat / Kabel Tis)Rp35.900
monotaro.id Cable Ties 3.6x250mm (Pengikat / Kabel Tis)Rp14.900
EZREN MagnifierRp70.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)